Shop All Sockets
Gearwrench
3/8" Drive 6 Point Deep SAE Socket 7/16"
Mfr # 80366
Zoro # G0445719
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80366
- Zoro # G0445719
- UPC # 099575803666
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.500" |
Size | 7/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6 Pt. Deep,sae,3/8in,7/16in |
Description
Socket,drive 6 Pt. Deep,sae,3/8in,7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALIGN X-Axis Power Table Feed 110V~1 Phase (3129-0150)
- KNIPEX Water Pump Pliers, 4" Cobra XS Water Pum (87 00 100 SBA)
- BON TOOL Bon 22-169 Repl Handle 60" For 22-156 / 22-157 (22-169)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (D213-9NE-CR-INS)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/4" (80363)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 7/32" (80211)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 3/8" (80352)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 5/16" (80351)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/8" (80498)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-1/2" (80854)
- CTA MANUFACTURING VAG BRAKE CALIPER SOCKET 10 PT X 11.5 (CTA5029)
- Gearwrench Sockets