Shop All Sockets
Gearwrench
3/8" Drive 6 Point Deep Metric Socket 8mm
Mfr # 80390
Zoro # G0446166
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80390
- Zoro # G0446166
- UPC # 099575803901
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.500" |
Size | 8mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,metric,3/8in,8mm |
Description
Socket,drive 6pt Deep,metric,3/8in,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Extension, SAE, 1 pcs, Chrome (J5453)
- ABANAKI Belt, Elastomer (BMME-0012)
- 3M Rotary Buffer 28631, 3 in Diameter, 1/pk (28631)
- GLOBAL INDUSTRIAL 8 Jitterbug Sander, 6,500 RPM (G3492)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 7mm (80389)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 10mm (80392)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 17mm (80663)
- GEARWRENCH 3/8" Drive 6 Point 4" Magnetic Swivel Spark Plug Socket 5/8" (3927D)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 8mm (80130)
- GEARWRENCH 38 Drive 6 Point Deep Metric Socket 12mm (KDT80394D)
- KO-KEN Socket 22mm 6 Point 32mm 3/8 Sq. Drive (13400M-22)
- Gearwrench Sockets & Ratchets