Shop All Sockets
Gearwrench
3/8" Drive 6 Point Deep Metric Socket 6mm
Mfr # 80388
Zoro # G0446148
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80388
- Zoro # G0446148
- UPC # 099575803888
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.500" |
Size | 6mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,metric,3/8in,6mm |
Description
Socket,drive 6pt Deep,metric,3/8in,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Golden Stainless, 16"x5 (CFE545)
- BETA Hexagon Hand Socket, 29mm (009200029)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/8"-14 (DWT54893)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08D)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 13mm (80395)
- GEARWRENCH MCHNIC TOOL SET SAE 12PC (CSWS14SAE12)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16" (3930D)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 12mm (80335)
- GEARWRENCH 3/4" Drive Flex Handle/Breaker Bar 19" (81404)
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 10mm (80237)
- SUNEX 1/2" Drive, 5/8" SAE Socket (220FP)
- Gearwrench Sockets & Ratchets