Shop All Sockets
Gearwrench
3/8" Drive 6 Point Deep Metric Socket 21mm
Mfr # 80407
Zoro # G0446017
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80407
- Zoro # G0446017
- UPC # 099575804076
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 |
Overall Length | 2.500" |
Size | 21mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,metric,3/8,21mm |
Description
Socket,drive 6pt Deep,metric,3/8,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1/8" Bi-Metal Hole Saw (MHSA18C)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM618-25B)
- WESTWARD C-Clamp, 4", Iron, Regular Duty, 2150 lb., Body Color: Gray (2LAY6)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 20mm (80406)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 24mm (80409)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-3/8" (80841)
- GEARWRENCH 1/4" x 6" Socket Shaft (311902GR)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 33mm (84591N)
- GEARWRENCH 1" Drive Flex Handle/Breaker Bar 27" (81510)
- URREA 3/8"drive, 17mm, 12 point deep socket. (5017M)
- Gearwrench Sockets & Ratchets