Shop All Sockets
Gearwrench
3/8" Drive 6 Point Deep Metric Socket 14mm
Mfr # 80396
Zoro # G0446087
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80396
- Zoro # G0446087
- UPC # 099575803963
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.500" |
Size | 14mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,metric,3/8in,14mm |
Description
Socket,drive 6pt Deep,metric,3/8in,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 3/8" x 50' Banner® Yellow Clad Tape Measure (HW223)
- PROTO 1 in Drive, 41mm 6 pt Metric Socket, 6 Points (J10041M)
- BESSEY 78" Bar Clamp, 3-3/4" Throat Depth (KREV78)
- ALLWAY 6 In 1 Chisel Putty Knife (XG1)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 5/32" (80290)
- GEARWRENCH 2 Pc. 13 Slot Reversible Wrench Rack, Up to 1" / 25mm (83120)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 7/32" (80211)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/4" (80798)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 1/4" (80212)
- GEARWRENCH 1" Drive Flex Handle/Breaker Bar 27" (81510)
- WELLER Crescent 3/8 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS25N)
- Gearwrench Sockets