Shop All Sockets
Gearwrench
3/8" Drive 6 Point Deep Metric Socket 13mm
Mfr # 80395
Zoro # G0446078
original price:
$5.79
10% off
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80395
- Zoro # G0446078
- UPC # 099575803956
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.500" |
Size | 13mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,metric,3/8in,13mm |
Description
Socket,drive 6pt Deep,metric,3/8in,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Palmgren 9670101 Bench Grinder Pedestal Stand (9670101)
- TE-CO T-Slot Nut, 1018 Steel, Table 7/8in (61411)
- TITAN WRENCH RATCHETING 1/2" (TL12605)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #35 (45705)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 14mm (80149)
- GEARWRENCH 4 Piece 3/8" Drive Wobble Extension Set 3", 6", 10" & 12" (81201)
- GEARWRENCH 38 Drive 6 Point 6 Magnetic Swivel Spark Plug Socket 916 (KDT3938D)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/4" (80798)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 17mm (80663)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 5/16" (80214)
- VIM PRODUCTS Magrail Tl 1/4"Replacement Socket Studs/T Bolt, 10PK (VIMMR-SA)
- Gearwrench Sockets