Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Deep Impact SAE Socket 5/16"
Mfr # 84322N
Zoro # G7151061
original price:
$4.59
23% off
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.441"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84322N
- Zoro # G7151061
- UPC # 099575000317
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.441" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" Drive,6pt.,5/16" |
Description
Deep Impact Socket,3/8 In. Drive,6pt.,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Spark Plug Socket 3/8" Dr, black oxide (KTI-22219)
- MALCO Quick Open Utility Knife (9PK)
- MILWAUKEE TOOL 1-1/8" Hex Demo 8" x 8" Tamper Plate (48-62-4055)
- J.W. WINCO GN300-108-M14 Adjustable Lever Steel (14NA05K)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/16" (84324N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 11/16" (84328N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/8" (84429N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 15/16" (84430N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 25mm- [1-"] (86080)
- SUNEX 1/2" Drive Impact Socket 6 (224MD)
- Gearwrench Sockets & Ratchets