Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Deep Impact SAE Socket 3/4"
Mfr # 84329N
Zoro # G1954543
original price:
$7.49
20% off
new price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.480"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84329N
- Zoro # G1954543
- UPC # 99575000386
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.480" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
3/8 In.drive 3/4 In. deep impact socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6206)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD03013)
- WILLIAMS Williams Ratchet Box Wrench, 12 pt., 5/8 x 11/16" (RB-2022)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HCFC2040)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 1/2" (84325N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/8" (84327N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 15/16" (84430N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 11mm (84334N)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 18mm (84468)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 8mm (84143)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-619)
- Gearwrench Sockets & Ratchets