Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Deep Impact SAE Socket 15/16"
Mfr # 84430N
Zoro # G1954552
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.480"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84430N
- Zoro # G1954552
- UPC # 99575000416
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.480" |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
3/8 In.drive 15/16 In. deep impact socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430)
- WEATHERHEAD Braided Collet, 1555781 (ET313DC-8Z)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 11/16" x 18"L, SDS Plus (DXS2114)
- GREENLEE Flexible Drill Extension, 3/16x18In (921-18)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/4" (84329N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 1" (84431N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/8" (84327N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 7mm (84142)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 22mm (84984)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 22mm (84833)
- SUNEX 1/2" Drive Impact Socket 6 (26481)
- Gearwrench Impact Sockets