Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Deep Impact Metric Socket 9mm
Mfr # 84332N
Zoro # G7094039
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.480"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84332N
- Zoro # G7094039
- UPC # 099575000447
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.480" |
Size | 9mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Finish | Manganese Phosphate |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" Drive,6pt.,9mm |
Description
Deep Impact Socket,3/8 In. Drive,6pt.,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Feeler Gauge, Blade Type, .004 - .027" (68150)
- PERFORMANCE TOOL 15/16 In Sae Combination Wrench Wrench 15/16, W331C (W331C)
- WESTWARD Precision Torx Screwdriver T7 Round (401L59)
- CLEVELAND Counterbore, 1.875" L, 0.188" dia., Bright (C46551)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 18mm (84341N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 15mm (84338N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 11mm (84334N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 15/16" (84744)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm [15/16"] (86079)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37620)
- Gearwrench Impact Sockets