Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Deep Impact Metric Socket 8mm
Mfr # 84331N
Zoro # G1955541
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.441"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84331N
- Zoro # G1955541
- UPC # 99575000430
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.441" |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
3/8 In.drive 8mm deep impact socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Precision Screwdriver Set, Combo, 39 pcs (99MPN)
- POWERBUILT 2Pc Contour Gauge with Lock (240353)
- IRWIN DRL&TP BIT NPT 7/16"" 2PC (80260)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 10mm (84333N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 22mm (84344N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/2" (84875)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 9mm (84310N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 10mm (84145)
- PROTO 1 1/2 in Drive Impact Socket 3 1/2 in Size, Standard Socket, black oxide (J15056)
- Gearwrench Sockets & Ratchets