Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Deep Impact Metric Socket 22mm
Mfr # 84344N
Zoro # G0430048
original price:
$6.78
11% off
new price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.48"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84344N
- Zoro # G0430048
- UPC # 099575000560
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.48" |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Impact Rated | No |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Product Type | Deep Impact Socket,3/8in Drive 6 pt,22mm |
Description
Deep Impact Socket,3/8in Drive 6 pt,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Band Saw, Bare Tool, 20V, 9.4 lb. (DCS371B)
- MASON Floor Mount Vibration Isolator, Spring (5C130)
- GERBER Axe, w/Handsaw, 2-45/64 x 15-5/8 in, 26 oz (22-41420)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-20 UNEF 2B (301154040)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 10mm (84333N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 8mm (84331N)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set (84924N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/16" (84324N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 44mm (84855D)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 15/16" (84387N)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Deep Imp (CMMT15904)
- Gearwrench Sockets & Ratchets