Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Deep Impact Metric Socket 17mm
Mfr # 84340N
Zoro # G7053265
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.480"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84340N
- Zoro # G7053265
- UPC # 099575000522
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.480" |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Finish | Manganese Phosphate |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" Drive,6pt.,17mm |
Description
Deep Impact Socket,3/8 In. Drive,6pt.,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 1946 Nature Spring | Straight Draw Shave Tool | 8 Inch | Black (455406JCQ)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1206700)
- TOOLPRO Acoustical Lag Driver 2Pc (TP05032)
- ARROW FASTENER Cordless 5-in-1 Electric Staple Gun (ET501C)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 18mm (84341N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 14mm (84337N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 15mm (84338N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4" (84808)
- GEARWRENCH 66 Pc. 1/4”, 3/8”, 1/2” Drive 6 Point Metric Impact Socket Set in Foam Storage Tray (GWMSISKMM)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-5/16" (84872)
- PROTO 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J7342HT)
- Gearwrench Impact Sockets