Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Deep Impact Metric Socket 14mm
Mfr # 84337N
Zoro # G7056388
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.480"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84337N
- Zoro # G7056388
- UPC # 099575000492
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.480" |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Finish | Manganese Phosphate |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" Drive,6pt.,14mm |
Description
Deep Impact Socket,3/8 In. Drive,6pt.,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 7/16" Standard SAE Combination (CMMT44694)
- PERFORMANCE TOOL 3 In C-Clamp Malleable Iron, W206C (W206C)
- DRILL AMERICA 1-7/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/32)
- SUPERIOR TILE CUTTER AND TOOLS Cutting Wheel, Carbide, 1/2 in., 5 pcs. (ST048)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 9mm (84332N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 17mm (84340N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 11mm (84334N)
- GEARWRENCH 1/2" Drive 6 Point 14mm Deep Impact Socket (84572N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 6mm (84141)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-5/8" (84877)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4094R)
- Gearwrench Impact Sockets