Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Deep Impact Metric Socket 12mm
Mfr # 84335N
Zoro # G7082157
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.480"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84335N
- Zoro # G7082157
- UPC # 099575000478
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.480" |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" Drive,6pt.,12mm |
Description
Deep Impact Socket,3/8 In. Drive,6pt.,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Socket (SHD12314)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #36 (44106)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL2133IM)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/16" (84324N)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 18mm (84468)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 12mm (84147)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 45mm (84856)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 41mm (84852)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 22mm (84321N)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate (49-66-6157)
- Gearwrench Impact Sockets