Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Deep Impact Metric Socket 11mm
Mfr # 84334N
Zoro # G7085325
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.480"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84334N
- Zoro # G7085325
- UPC # 099575000461
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.480" |
Size | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Finish | Manganese Phosphate |
Description
Deep Impact Socket,3/8 In. Drive,6pt.,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA® L-1 Pistol Grip Ratchet-Lock Utility Knife - Yellow (5003)
- HHIP 4" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0424)
- BIG HORN 1-1/2 Inch Polyethylene J-Roller (19595)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 3-3/4" 95MM 1887 (C25103)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 17mm (84340N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 9mm (84332N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 18mm (84341N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3" (84236)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 44mm (84855D)
- STEELMAN 1" Drive x 27mm 6-Point Impact Socket (79306)
- Gearwrench Impact Sockets