Shop All Universal Sockets
Gearwrench
3/8" Drive 6 Point 2-3/4" Universal Spark Plug Socket 13/16"
Mfr # 80405
Zoro # G7078751
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Swivel Magnetic Spark Plug
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80405
- Zoro # G7078751
- UPC # 99575804052
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.750" |
Size | 13/16" |
Details
Socket Type | Swivel Magnetic Spark Plug |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Spark Plug Socket |
Finish | Chrome plated |
Category Type | Spark Plug Socket |
Tether Ready | No |
Product Type | Spark Plug Socket,13/16",3/8" Drive |
Description
Spark Plug Socket,13/16 In.,3/8 In. Drive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN SPRING CLMP MET/2"" (222702)
- ECM INDUSTRIES Crimper And Stripper (GS-67K)
- IGAGING 6" Digital Electronic Inside Internal ID Caliper Gage - 35-ID6-H (35-ID6-H)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 3)
- GEARWRENCH Universal Ball Joint Separator (3916D)
- KO-KEN Universal Socket 14mm 6 Point 51mm 3/8 Sq. Drive (3440M-14)
- WILLIAMS 3/8" Drive Universal Joint SAE (B-140A-TH)
- KO-KEN Universal Socket TORX E12 58mm 3/8 Sq. Drive (13440T-E12)
- URREA 3/4" Drive Universal Knot SAE (5670)
- GREAT NECK U Joints 3/8 Dr Universal Join (UJ38)
- KO-KEN Universal Socket TORX E10 33.6mm 1/4 Sq. Drive (2440T-E10)
- Gearwrench Sockets & Ratchets