Shop All Sockets
Gearwrench
3/8" Drive 6 Point 2-1/2" Spark Plug Socket 5/8"
Mfr # 80402
Zoro # G7061148
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Spark Plug
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80402
- Zoro # G7061148
- UPC # 099575804021
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 5/8" |
Details
Socket Type | Spark Plug |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Tether Ready | No |
Product Type | Spark Plug Socket,5/8",3/8" Drive |
Description
Spark Plug Socket,5/8 In.,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Inspection Mirror, 3-1/4 in. Round (PWS-2)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59005)
- BETA 1/4" Drive 52 Geared Teeth Hand Ratchet (009000884)
- WESTWARD Stretch Film Cutter Reversible, 7 in L (4NZD9)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 12mm (80380)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-9/16" (80876)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 13mm (80135D)
- GEARWRENCH 2 Pc. 13 Slot Reversible Wrench Rack, Up to 1" / 25mm (83120)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 12mm (80526)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 27mm (80824)
- MECHANICS TIME SAVERS 1/2 Sae Peg Socket Holder - Green (PSH50S-GRN)
- Gearwrench Sockets