Shop All Sockets
Gearwrench
3/8" Drive 6 Point 11" Magnetic Swivel Spark Plug Socket 5/8"
Mfr # 3929D
Zoro # G0448351
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Magnetic Swivel Spark Plug
- SAE or Metric SAE
- Overall Length 11"
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3929D
- Zoro # G0448351
- UPC # 082171392900
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 11" |
Size | 5/8" |
Details
Socket Type | Magnetic Swivel Spark Plug |
SAE or Metric | SAE |
Category Type | Spark Plug Socket |
Item | Spark Plug Socket |
Tether Ready | No |
Product Type | Swivel Spark Plug Socket,5/8in,11inL |
Description
Swivel Spark Plug Socket,5/8in,11inL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, M, Red, Nylon (5020M)
- CRAFTSMAN V20 Cordless 1/2 in Impact Wrench (Tool (CMCF900B)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP7)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 7mm (80521)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 20mm (80406)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/2" (80686)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 23mm (80635)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/8" (80613)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 7/16" (80772)
- WESTWARD 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YR03)
- Gearwrench Sockets