Shop All Hand Ratchets
This Product is Discontinued
Gearwrench
3/8" Drive 45-Tooth Quick Release Teardrop Ratchet 7-3/4" (Discontinued)
Mfr # 81218
Zoro # G0449270
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Head Style Teardrop
- Overall Length 7.87"
- Finish Bright Chrome
- Number of Geared Teeth 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81218
- Zoro # G0449270
- UPC # 099575812187
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 7.87" |
Head Height | 0.57 |
Head Width | 1.25 |
Details
Item | Teardrop Quick Release Ratchet,3/8in Dr. |
Head Style | Teardrop |
Finish | Bright Chrome |
Number of Geared Teeth | 45 |
Standards | ASME B1007.10 |
System of Measurement | Inch |
Number of Pieces | 1 |
Features | Full Polish Chrome Handle; Bright Chrome Finish; Quick-Release Drive Tool Retention; Teardrop Shaped Head; Meets or Exceeds ASME B1007.10 |
Description
Teardrop Quick Release Ratchet,3/8in Dr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.