Shop All Hand Ratchets
Gearwrench
3/8" Drive 45 Geared Teeth Teardrop Head Style Hand Ratchet, 10.3" L, Full Polish Chrome Finish
Mfr # 81219
Zoro # G0898880
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Reversing Yes
- Head Style Teardrop
- Overall Length 10.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81219
- Zoro # G0898880
- UPC # 099575812194
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 10.3" |
Details
Item | Hand Ratchet |
Head Movement | Flexible |
Reversing | Yes |
Head Style | Teardrop |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Full Polish Chrome |
Number of Geared Teeth | 45 |
Tether Capable | Tether Capable |
Material | Steel |
Tether Style | Tether Capable |
Description
Hand Ratchet, Reversing Yes, Steel, Drive Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43338)
- CEDARBERG Snap-Loc Systems 1/4 12" Segment Pac (8425-12)
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064D)
- IDEAL Hole Saw, 1-3/16 (36-521)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 120XP Dual Material Handle Locking Flex Head Ratchet Set (81381)
- GEARWRENCH 1/2" Drive 90T Locking Flex Head Ratchet 17" (81362T)
- GEARWRENCH 3 Pc. 90T Locking Flex Head Ratchet Set (81276T)
- GEARWRENCH 3/8" Drive 120 Geared Teeth Teardrop Head Style Ratchet, 18" L, Full Polish Chrome Finish (81269)
- GEARWRENCH 38 Dr 90 Tooth Flex Teardrop Ratchet (KDT81215T)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set with Tool Roll (9567RN)
- URREA 1/2" Drive 60 Geared Teeth Pear Hand Ratchet (5449S)
- Gearwrench Hand Ratchets