Shop All Sockets
This Product is Discontinued
Gearwrench
3/8" Drive, 1/2" SAE Socket, 6 Points (Discontinued)
Mfr # 132160GR
Zoro # G0452387
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 132160GR
- Zoro # G0452387
- UPC # 082171991158
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 1/2" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Vortex Socket |
Tether Ready | No |
Product Type | Vortex Socket,3/8in.,1/2in. |
Description
Vortex Socket,3/8in.,1/2in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.