Shop All Sockets
Gearwrench
3/8" Drive 12 Point Standard SAE Socket 15/16"
Mfr # 80507
Zoro # G3544549
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.161"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80507
- Zoro # G3544549
- UPC # 099575805073
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.161" |
Size | 15/16" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Std 3/8Dr 12Pt 15/16 |
Description
Skt Std 3/8Dr 12Pt 15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Triple Square 10 Socket Bit x 3/4" - 1/4 (120XZN10SB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2232)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32TX25B10)
- STAHLWILLE TOOLS Striking face ring Wrench Size 30 mm L.190 mm (42050030)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 5/16" (80510D)
- GEARWRENCH 8-Piece Master Sensor Socket Kit (KDS41720)
- GEARWRENCH 2 Pc. 16 Slot Reversible Wrench Rack (83121)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 8mm (80143)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 7mm (80253)
- GEARWRENCH 49 Piece 1/2" Drive 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (80701)
- TENG TOOLS 3/8INCHDR.DEEP.SOCKETS.METRIC (M380619-C)
- Gearwrench Sockets & Ratchets