Shop All Sockets
Gearwrench
3/8" Drive 12 Point Standard Metric Socket 20mm
Mfr # 80596
Zoro # G0446647
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1.102"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80596
- Zoro # G0446647
- UPC # 099575805967
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.102" |
Size | 20mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,drive12pt Stndr,metric,3/8in,20mm |
Description
Socket,drive12pt Stndr,metric,3/8in,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, Serrated, Drop, 4-27/32 (22-01463)
- VEGA Torx Tamper 45 Power Bit x 2 (150TT45A)
- K-TOOL INTERNATIONAL Center Punch, 1/8" (KTI-72931)
- PROTO 3/4 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide (J07528MT)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 7/16" (80499)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 9/16" (84326N)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 3/8" (80226)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (80676)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 14mm (80260)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 3/8" (80265)
- CAPRI TOOLS 14 Drive Socket Holder Clip for Socket Rails, 15PK (CP50200-14CL-15PK)
- Gearwrench Sockets & Ratchets