Shop All Sockets
Gearwrench
3/8" Drive 12 Point Deep SAE Socket 1/4"
Mfr # 80509
Zoro # G3544241
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80509
- Zoro # G3544241
- UPC # 99575805097
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 1/4" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Dp 3/8Dr 12Pt 1/4 |
Description
Skt Dp 3/8Dr 12Pt 1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Spring Cap Assembly (JDP17DX-078)
- VEGA Hex Ball L-Key (Long), 5/64 (HB0564L)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 29mm Size (KTI-41829)
- FLAMBEAU Protective Case, 25-1/4"L x 21"W (50720)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 7/16" (80512)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 13/16" (80518)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/4" (80363)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/8" (80511)
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 14mm (80490)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-11MM)
- Gearwrench Sockets