Shop All Sockets
Gearwrench
3/8" Drive 12 Point Deep SAE Socket 11/16"
Mfr # 80516
Zoro # G3544040
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80516
- Zoro # G3544040
- UPC # 99575805165
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 11/16" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Dp 3/8Dr 12Pt 11/16 |
Description
Skt Dp 3/8Dr 12Pt 11/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F838)
- PROTO 3/4X36 RIPPING BAR (PO55-136)
- GREENLEE Die (36279)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 20mm (80330)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 30mm (80826)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 10mm (80392)
- GEARWRENCH 3/8" Drive 6 Point 5/8" Magnetic Swivel Spark Plug Socket 6" (80546)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 2-1/16" (80877)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-5/8" (83419)
- CRAFTSMAN Sockets, 3/8" Drive 7/32" Flathead Screw (CMMT42651)
- Gearwrench Sockets & Ratchets