Shop All Sockets
Gearwrench
3/8" Drive 12 Point Deep Metric Socket 7mm
Mfr # 80521
Zoro # G0430398
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80521
- Zoro # G0430398
- UPC # 99575805219
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 7mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Product Type | Deep Metric Socket,3/8 Drive 12 Pt, 7mm |
Description
Deep Metric Socket,3/8 Drive 12 Pt, 7mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 11/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1720)
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- DIABLO 4" 6 TPI High Carbon Steel T-Shank Jig Saw Blades Fast Cuts 5-Pk (DJT101D5)
- STANLEY Multibit Scrdrvr Fm (69-189)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 12mm (80526)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 15mm (80529)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 13mm (80527)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 9/16" (80501)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 5/32" (80104D)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 13mm (80625)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" EXTRA-DEEP IM (GP2030XD)
- Gearwrench Sockets