Shop All Sockets
Gearwrench
3/8" Drive 12 Point Deep Metric Socket 14mm
Mfr # 80528
Zoro # G0430328
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80528
- Zoro # G0430328
- UPC # 099575805288
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 14mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Product Type | Deep Metric Socket,3/8 Drive 12 Pt, 14mm |
Description
Deep Metric Socket,3/8 Drive 12 Pt, 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 111-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (444650)
- PROTO PLIER RETAIN RING CONVERTIBLE (POJ385)
- MOODY TOOL Steel Handle Metric Hex Driver, 0.7mm (51-1571)
- WELDY hot-air hand tool, two fast temperature switching stages (HG 330-B)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/2" (80367)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 15/16" (80361)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/8" (80797)
- GEARWRENCH 3/8" Drive 6 Point 4" Magnetic Swivel Spark Plug Socket 5/8" (3927D)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 1/2" (80113D)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 27mm (80824)
- PERFORMANCE TOOL 1/2 In Dr. Socket 1-1/16 In, W32034 (W32034)
- Gearwrench Sockets