Shop All Bolt & Screw Extractors
Gearwrench
3/8" Bolt Biter™ Nut Extractor & Driver
Mfr # 86179
Zoro # G702695617
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Molybdenum Alloy Steel
- Finish Black Oxide
- Measurement System English/Imperial
- Number of Nutsetters Included 1
- Slide to Clean No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86179
- Zoro # G702695617
- UPC # 099575861796
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 3/8 in |
Overall Length | 2 9/16 in |
Details
Item | Impact Nut Extractor and Driver |
Material | Chrome Molybdenum Alloy Steel |
Finish | Black Oxide |
Measurement System | English/Imperial |
Number of Nutsetters Included | 1 |
Slide to Clean | No |
Magnetized Tip | No |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Impact Rated | Yes |
Description
Impact Nut Extractor and Driver, Measurement System English/Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 7 x 2 In (W-6)
- STABILA Layout Laser 5-Point (03185)
- GENERAL TOOLS Flexible Steel Rule, 6 In, SAE/Decimal (300/1)
- BAHCO Bahco Round File, 6", Smooth Cut 56 TPI (1-230-06-3-0)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"] (84777)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13- mm [1/2"] (84765)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16mm [5/8"] (84771)
- GEARWRENCH 8mm [5/16"] Bolt Biter™ Nut Extractor & Driver (86177)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 5 (73205)
- Gearwrench Bolt & Screw Extractors