Shop All Bolt & Screw Extractors
Gearwrench
3/8-" Bolt Biter™ Nut Extractor & Driver
Mfr # 86178
Zoro # G502695640
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System English/Imperial
- Finish Black Oxide
- Material Chrome Molybdenum Alloy Steel
- Tool Insertion Size 1/4 in Hex
- Number of Nutsetters Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86178
- Zoro # G502695640
- UPC # 099575861789
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Tool Insertion Size | 1/4 in Hex |
Overall Length | 2 9/16 in |
Fastening Size | 3/8 in |
Details
Item | Impact Nut Extractor and Driver |
Measurement System | English/Imperial |
Finish | Black Oxide |
Material | Chrome Molybdenum Alloy Steel |
Number of Nutsetters Included | 1 |
Slide to Clean | No |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Impact Rated | Yes |
Magnetized Tip | No |
Description
Impact Nut Extractor and Driver, Measurement System English/Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Adapter SAE (6-7)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 1/2 x 9/16 " L.190 mm (40433234)
- BOSCH Spade Bit, 3/4 In (DSB1009)
- KESON 50 ft/15m Tape Measures, 1/2 in Blade (OTR-18M-50)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 14mm [9/16-"] (84768)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13mm (84766)
- GEARWRENCH 10- mm Bolt Biter™ Nut Extractor & Driver (86180)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"] (84777)
- GEARWRENCH 1/4-" Bolt Biter™ Nut Extractor & Driver (86172)
- DRILL AMERICA #11 Carbon Steel Screw Extractor (DEWEZ11)
- Gearwrench Bolt & Screw Extractors