Shop All Ratcheting Wrenches
Gearwrench
3/8" 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86435
Zoro # G0427835
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 7 in
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86435
- Zoro # G0427835
- UPC # 099575864353
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 in |
Size | 3/8" |
Head Size | 3/8 in |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,3/8 in., Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 7 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Scriber (70AX)
- STM 50 Taper Spindle Wiper (326220)
- EKLIND 16 Piece Metric/SAE Fold-Up Hex Key Set, 25016 (25016)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66990 (66990)
- GEARWRENCH 24mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86024)
- GEARWRENCH 18mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86418)
- GEARWRENCH 21mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86721)
- GEARWRENCH 22mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86022)
- GEARWRENCH 7mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86407)
- GEARWRENCH 36mm 72-Tooth 12 Point Ratcheting Combination Wrench (9136)
- GEARWRENCH 7/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85574)
- Gearwrench Ratcheting Wrenches & Sets