Shop All Combination Wrench Sets
Gearwrench
3/8" 12 Point Long Pattern Combination Wrench
Mfr # 81654
Zoro # G3610050
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 6.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81654
- Zoro # G3610050
- UPC # 099575816543
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6.54" |
Wrench Head Sizes | 3/8" |
Overall Length | 6 1/2 in |
Wrench Length Style | Long |
Head Size | 3/8 in |
Description
Wr Comb Lng Pat 3/8, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 610 ft.-lb. (CP749)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C41521)
- DRILL AMERICA 1/16"-27 NPT Carbon Steel Pipe Tap (DWTPT1/16)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- GEARWRENCH 5 Piece SAE 12 Point Long Pattern Combination Wrench Set (81921)
- GEARWRENCH 7 Pc 12 Point Stubby Ratcheting Combination SAE Wrench Set (KDT9507D)
- GEARWRENCH 7-Piece SAE Combination Ratcheting Set (EHT9317)
- GEARWRENCH 14mm 12 Point Long Pattern Combination Wrench (81671)
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set with Tool Roll (81918)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Open End Ratcheting Metric Wrench Set (85597)
- K-TOOL INTERNATIONAL Raised Panel SAE Combo Wrench Set, 11 pcs (KTI-41011)
- Gearwrench Combination Wrench Sets