Shop All Hand Ratchets
This Product is Discontinued
Gearwrench
37 Pc. Access Bit Set with 1/2" Reversible Ratcheting Wrench (Discontinued)
Mfr # 9537NN
Zoro # G0425017
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Reversing Yes
- Number of Pieces 37
- System of Measurement Inch
- Includes (36)Access Bit Set; (1)1/2" Reversible Ratcheting Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9537NN
- Zoro # G0425017
- UPC # 099575095375
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Details
Item | Access Bit Set,37 pc. |
Reversing | Yes |
Number of Pieces | 37 |
System of Measurement | Inch |
Includes | (36)Access Bit Set; (1)1/2" Reversible Ratcheting Wrench |
Features | Set Includes Bit Holder |
Number of Points | 12 |
Description
Access Bit Set,37 pc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.