Shop All Combination Wrenches
Gearwrench
34mm 72-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 9134D
Zoro # G0929566
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 1/8 in
- Reversing No
- Number of Points 12
- Finish Full Polish
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9134D
- Zoro # G0929566
- UPC # 82171091346
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 18 1/8 in |
Head Size | 34mm |
Details
Reversing | No |
Number of Points | 12 |
Finish | Full Polish |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Wrench Style | Combination, Open End |
Min. Arc Swing | 5 Degrees |
Number of Geared Teeth | 72 |
Tether Style | Tether Capable |
Measurement Type | Metric |
Description
Ratcheting Combination Wrench, Full Polish, Overall Length 18 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pick Straight (MY13223)
- EMAX Air Drill, Reversible, Industrial, 3/8 In., 6.1CFM (EATDR03S1P)
- OSG Spiral Point Tap Plug, 3 Flutes (1764701)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330072)
- GEARWRENCH 12mm 6 Point Combination Wrench (81760D)
- GEARWRENCH Combo Wrench Ratch 11Mm (9111)
- GEARWRENCH 8mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85508)
- GEARWRENCH 2" 12 Point Long Pattern Satin Combination Wrench (81823)
- GEARWRENCH 2-1/8" 12 Point Long Pattern Satin Combination Wrench (81825)
- GEARWRENCH 1-3/4" 12 Point Long Pattern Satin Combination Wrench (81820)
- BETA Combination Wrench, Long, 14mm (000420514)
- Gearwrench Wrenches