Shop All Hex Dies
This Product is Discontinued
Gearwrench
3/4 x 16 NF Hex Die (Discontinued)
Mfr # 82868N
Zoro # G0436549
This Product is Discontinued
Key Features
- Die Shape Hex
- Die Material High Speed Steel
- Thread Direction Right Hand
- Material - Machining High Speed Steel
- Features Cuts External Thread on Round Materials Such as Rods or Bolts; Clear Laser Etched Size Markings for Easy Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 82868N
- Zoro # G0436549
- UPC # 099575028687
- Country of Origin China
- Category Hex Dies
Dimensions
Overall Length | 1.4300 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Die Material | High Speed Steel |
Thread Direction | Right Hand |
Material - Machining | High Speed Steel |
Features | Cuts External Thread on Round Materials Such as Rods or Bolts; Clear Laser Etched Size Markings for Easy Identification |
Finish - Machining | Bright (Uncoated) |
Die Type | Solid |
For Tool Type | Hand Tools |
Description
Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.