Shop All Sockets
Gearwrench
3/4" Drive Sliding T Handle 18"
Mfr # 81401
Zoro # G0444136
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 4
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81401
- Zoro # G0444136
- UPC # 99575814013
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Item | T Handle |
Number of Pieces | 1 |
Drive Type | Square |
Description
Sliding T Handle,18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-1 5/8" Adjustable Tap Wrench (DWTTW8)
- GEARWRENCH 3/4" Drive 3/4" F x 1" M Adapter (81407)
- HHIP 3/8" High Speed Steel T-Slot Cutter (2006-0165)
- SITEGEAR Belt, 10-Pocket Carpenter's Top Grain Leather Nail and Tool Bag W/ Belt, Leather (51-10113-TSB)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 1/2" (80267)
- GEARWRENCH 1/4" Drive Magnetic Socket Rail Includes 14 Clips (83126)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/8" (80511)
- GEARWRENCH 38 Drive 6 Point Deep Metric Socket 12mm (KDT80394D)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 20mm (80406)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/8" (80613)
- KO-KEN Socket 9/16 12 Point 24mm 1/4 Sq. Drive (2405A-9/16)
- Gearwrench Sockets & Ratchets