Shop All Micrometer Torque Wrenches
Gearwrench
3/4" Drive Micrometer Torque Wrench 100-600 ft/lbs.
Mfr # 85065M
Zoro # G0439717
original price:
$769.99
29% off
new price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 42 1/2 in
- Includes (1) Case
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85065M
- Zoro # G0439717
- UPC # 99575005657
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 42 1/2 in |
Overall Width | 1 9/64 in |
Description
If you're looking for a high-quality micrometer torque wrench, the GEARWRENCH 85065 3/4" Drive Micrometer Torque Wrench is an excellent choice. It provides you with accurate measurements and durability, so it can be used in various settings. The foot pound and Newton-meter torque wrench has a primary scale range of 100 ft-lb to 600 ft-lb and secondary scale range of 152.6 N-m to 830.6 N-m respectively. With increments of 2.5 ft-lb on the primary scale and 3.4 N-m on the secondary scale, this micrometer torque wrench is highly accurate and easy to read as well as use.. The alloy steel construction makes it both durable and corrosion resistant.. Whether you need it for automotive or industrial purposes, this GEARWRENCH 85065 3/4" Drive Micrometer Torque Wrench will give you what you need time after time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Roofers Deep Hook Blade Dispenser, 100PK (BLADE-DEEP DISP)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 13,000 RPM, 0.7 hp (CP854)
- KLEIN TOOLS 41 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Bits and Bags (80141)
- GEARWRENCH 1/2" Drive Beam Torque Wrench 0-150 ft/lbs. (2957N)
- GEARWRENCH 1/2" Drive Electronic Torque Wrench 25-250 ft/lbs (85077)
- GEARWRENCH 3/8" Drive 120XP™ Flex Head Micrometer Torque Wrench 5-75 ft/lbs. (85188)
- GEARWRENCH 1/2" Drive Tire Shop Micrometer Torque Wrench 30-250 ft/lbs. (85088M)
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 10-100 ft/lbs. (85062M)
- GEARWRENCH 12 Drive 120XP Flex Head Micrometer Torque Wrench 30250 ftlbs (KDT85189)
- CDI CDI Micrometer Torque Wrench, 3/8, 30-250 inlb (2502MRPH)
- Gearwrench Micrometer Torque Wrenches