Shop All Impact Sockets
This Product is Discontinued
Gearwrench
3/4" Drive Impact Socket Manganese Phosphate (Discontinued)
Mfr # 84817
Zoro # G0437337
This Product is Discontinued
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84817
- Zoro # G0437337
- UPC # 099575848179
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-13/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Tether Ready | No |
Product Type | Impact Socket,3/4" Drive,1-13/16in. |
Description
Impact Socket,3/4 In. Drive,1-13/16in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.