Shop All Impact Socket Extensions
Gearwrench
3/4" Drive Impact Extension 13"
Mfr # 84893
Zoro # G8304602
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4"
- SAE or Metric SAE
- Output Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84893
- Zoro # G8304602
- UPC # 099575848933
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 3/4" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Impact Extension |
Drive Type | Square |
Description
Drive Impact Extension,13 In.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 5/32" TG100 Collets (334429N)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, Oxide (1981001)
- ALDEN Drill/Extractor Tool, 1/2 In Size/Cap (5007P)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92013)
- GEARWRENCH 1/2" Drive Impact Locking Extension - 24" (84652N)
- GEARWRENCH 1/2" Drive Impact Locking Extension - 31" (84653N)
- GEARWRENCH 1/2" Drive Locking Impact Extension 3" (84648N)
- GEARWRENCH 3/8" Drive Impact Locking Extension - 18" (84436N)
- GEARWRENCH 4 Piece 1/2" Drive Impact Extension Set 3", 5", 10" & 15" (84950N)
- GEARWRENCH 1/2" Drive Locking Impact Extension 12" (84650N)
- WILLIAMS 1" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 7-1/4" L (7-107)
- Gearwrench Impact Socket Extensions