Shop All Impact Bit Sockets
This Product is Discontinued
Gearwrench
3/4" Drive Hex Bit Impact SAE Socket 5/8" (Discontinued)
Mfr # 84895
Zoro # G8306221
This Product is Discontinued
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.465"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84895
- Zoro # G8306221
- UPC # 099575848957
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.465" |
Size | 5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Hex Bit Impact Socket,3/4 In. Drive,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.