Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Standard Impact SAE Socket 2-1/4"
Mfr # 84824
Zoro # G0437766
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.874"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84824
- Zoro # G0437766
- UPC # 099575848247
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.874" |
Size | 2-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Impact |
Tether Ready | No |
Product Type | Impact Socket,Drive 6pt,3/4 in.,2-1/4 in |
Description
Impact Socket,Drive 6pt,3/4 in.,2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9-1/2" Cable Cutter, Shear Cut, 3/8" Cap (10D460)
- MILWAUKEE TOOL M12 Rivet Nosepiece 4 Pk (ML48-54-0100)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/8-16 Nc (96205)
- WIDIA Thread Forming Tap, 1/4"-20, Plug, Uncoated, 3 Flutes (17027)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" (84811)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-3/8" (84826)
- GEARWRENCH 15 Piece 3/8" Drive 6 Point Standard Universal Impact Metric Socket Set (84918N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/8" (84429N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 9/16" (84890)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1011M)
- Gearwrench Impact Sockets