Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16"
Mfr # 84811
Zoro # G0437687
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.244"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84811
- Zoro # G0437687
- UPC # 099575848117
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.244" |
Size | 1-7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Socket Type | Impact |
Tether Ready | No |
Product Type | Impact Socket,Drive 6pt,3/4 in.,1-7/16in |
Description
Impact Socket,Drive 6pt,3/4 in.,1-7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1-12 UNJF (MS33649-11R)
- ZORO SELECT Vibration Isolator, 75 Lb Max, 1/4-20, Height: 3/4 in (2NPA5)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54799)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1438HA)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/4" (84824)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4" (84808)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 25mm- [1-"] (86080)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 13mm (84148)
- URREA 3/8" drive, 6-pt magnetic deep impact socket 10MM (7010MHM)
- Gearwrench Impact Sockets