Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Standard Impact SAE Socket 1-5/16"
Mfr # 84809
Zoro # G0437669
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.244"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84809
- Zoro # G0437669
- UPC # 099575848094
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.244" |
Size | 1-5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Impact |
Product Type | Impact Socket,Drive 6pt,3/4 in.,1-5/16in |
Description
Impact Socket,Drive 6pt,3/4 in.,1-5/16in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading Replacement Dies, 1"-2" Stainless Steel Right-Hand High-Speed NPT Universal, 4-Piece (47790)
- ZORO SELECT Thread Identifier, 26" L, 4" W, 20" Wire L (TH-COM-L-------)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3/8 (C23015)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41832)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4" (84808)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-3/8" (84810)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84729)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 13/16" (84428N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/8" (84869)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6510)
- Gearwrench Impact Sockets