Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Standard Impact SAE Socket 1-3/8"
Mfr # 84810
Zoro # G0437641
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.244"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84810
- Zoro # G0437641
- UPC # 099575848100
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.244" |
Size | 1-3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Socket Type | Impact |
Tether Ready | No |
Product Type | Impact Socket,Drive 6pt,3/4 in.,1-3/8 in |
Description
Impact Socket,Drive 6pt,3/4 in.,1-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Scraper Mini Glass (3224)
- DRILL AMERICA 39/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR39/64)
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC 7/32 (C16039)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19450)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4" (84808)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/16" (84809)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/4" (84824)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/16" (84868)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84464)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set (84924N)
- PROTO 3/8 in Drive Flex Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J77273P)
- Gearwrench Impact Sockets