Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4"
Mfr # 84808
Zoro # G0437608
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.244"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84808
- Zoro # G0437608
- UPC # 099575848087
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.244" |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Tether Ready | No |
Product Type | Impact Socket,Drive 6pt,3/4 in.,1-1/4 in |
Description
Impact Socket,Drive 6pt,3/4 in.,1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5-1/4 in. Bi-Metal T-Shank Jig Saw Blade 5/10 TPI 5 pk (DJT345XF5)
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- MAKITA Cordless, Miter Saw Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06Z)
- DRILL AMERICA 1/4" HSS Double End Drill Bit (DWDDE1/4)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" (84811)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/4" (84824)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-3/8" (84826)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 3/8" (84301N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 1/4" (84128)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-5/8" (84877)
- PROTO 3/8 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7730H)
- Gearwrench Impact Sockets