Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Standard Impact Metric Socket 50mm
Mfr # 84861
Zoro # G0438125
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.520"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84861
- Zoro # G0438125
- UPC # 099575848612
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.520" |
Size | 50mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact |
Finish | Manganese Phosphate |
Tether Ready | No |
Product Type | Impact Socket,Drive 6pt,3/4 in.,50mm |
Description
Impact Socket,Drive 6pt,3/4 in.,50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrenches, 7 1/4 (86 05 180 SBA)
- CLEVELAND Single Flute Carbide Countersink (C46324)
- DRILL AMERICA 3/4" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X3/4)
- EXCEL BLADES #16 Stencil Replacement Blade - 100 pcs., 5 pack (22616)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 11/16" (84328N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/16" (84821)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 11/16" (84892)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 18mm (84530N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 22mm (84580N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 16mm (84339N)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35130)
- Gearwrench Impact Sockets