Shop All Sockets
Gearwrench
3/4" Drive 6 Point Deep SAE Socket 1-5/8"
Mfr # 82450
Zoro # G8308638
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82450
- Zoro # G8308638
- UPC # 099575084508
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.54" |
Size | 1-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Socket,3/4 In. Drive,6 Point Deep,1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 1617014143 - With Auto Cut Off (S89)
- YG-1 TOOL CO HSS End Mill, Double, 5/8in. Dia. (13087)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 1/2" (C-1632)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, Hex (HCBG16T)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 5/16" (80224)
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 14mm (80490)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 17mm (80752)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/4" (80765)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 9/16" (3938D)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 25mm (80811)
- KO-KEN Socket 13mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-13)
- Gearwrench Sockets