Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Deep Impact SAE Socket 9/16"
Mfr # 84890
Zoro # G8307411
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.543"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84890
- Zoro # G8307411
- UPC # 099575848902
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.543" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,3/4 In. Drive,6 pt. Deep,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT NAIL&TOOL POUCH LTHR (444X)
- DRILL AMERICA 37/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X37/64)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M8 x 50mm Steel External Thread, 65mm Handle Length (MH-413)
- LENOX 4 in L x 18 TPI Bi-Metal Recip Saw Blade, TPI 18, 50 UNT, PK4 (22759OSB418R)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 37mm (84848)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 24mm (84474)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/4" (84329N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 22mm (84321N)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008FP)
- Gearwrench Impact Sockets