Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Deep Impact SAE Socket 1-5/8"
Mfr # 84877
Zoro # G0430151
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.543"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84877
- Zoro # G0430151
- UPC # 099575848773
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.543" |
Size | 1-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Impact Rated | No |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Product Type | Deep Impact Socket,Dr 6pt,3/4in,1-5/8in |
Description
Deep Impact Socket,Dr 6pt,3/4in,1-5/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (442434)
- J.W. WINCO GN131-B12-B12-2-SW 2-Way Connector Clamp (131-B12-B12-2-SW)
- DRILL AMERICA 1/2" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X1/2)
- RIDGID Pipe Threading Replacement Dies, 1"-2" High Speed Right-Hand NPT Universal, 4-Piece (47770)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/16" (84868)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-3/4" (84879)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 15/16" (84866)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-13/16" (84880)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4" (84808)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 15/16" (84744)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 45mm (84856)
- Gearwrench Impact Sockets