Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Deep Impact SAE Socket 1-1/8"
Mfr # 84869
Zoro # G0430081
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.543"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84869
- Zoro # G0430081
- UPC # 099575848698
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.543" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Impact Rated | No |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Product Type | Deep Impact Socket,Dr 6pt,3/4in,1-1/8in |
Description
Deep Impact Socket,Dr 6pt,3/4in,1-1/8in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Tungsten Carbide Cutter (9906)
- REMCO Large Hand Scraper, Red, 4x9-3/4 In. (69624)
- BETA Flexible Magnetic Pick Up Tool (017120012)
- GROZ Pry Bar, Handled Set, Heavy Duty, 4 pcs. (33154)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-13/16" (84880)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/4" (84871)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 7/8" (84865)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-11/16" (84878)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 37mm (84848)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84724)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-648)
- Gearwrench Impact Sockets